- Attractive chrome finish.
- Concealed tension springs prevent free rolling of tissue.
- Dispenser locks to prevent theft of tissue roll.
- Measurements: 6"W x 4-1/2"D x 2-3/4"H.
San Jamar® Locking Toilet Tissue Dispenser - R200XC - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
The Locking Toilet Tissue Dispenser is a theft–proof chrome product in San Jamar's line of tissue dispensers.
PRICE
$430.00 Sold in packages of 20 / $21.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4-1/2 in |
| Height | 2-3/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | One 5-1/4" Roll |
| Material | Steel |
| Package Quantity | 20 |
| Description | Locking Standard Tissue Dispenser |
| Color | Silver |
| Manufacturers Part Number | R200XC |
| Brand | San Jamar |