Palmer Fixture Automatic Adjustable Touchless Paper Towel Roll Dispenser, Black
|
Questions & Answers (0)
Product Description
Automatic paper towel dispensers deliver measured amounts of paper toweling to prevent waste and improve sanitation. Towel dispenser automatically activates with user's motion, operates quietly, and automatically shuts off when hands are removed from sensor range.
Latch lock with standard metal key. Paper towel dispenser features adjustable settings for sheet length, time delay and paper saving mode. Each fixture is battery operated and requires 4 alkaline D batteries (not included) for long term operation, also includes low battery light. Easy to reload, the automatic paper towel dispenser holds towel rolls of any leading brand up to 800'L x 8"W. Measures 11-1/4"W x 9-1/4"D x 15"H.
Latch lock with standard metal key. Paper towel dispenser features adjustable settings for sheet length, time delay and paper saving mode. Each fixture is battery operated and requires 4 alkaline D batteries (not included) for long term operation, also includes low battery light. Easy to reload, the automatic paper towel dispenser holds towel rolls of any leading brand up to 800'L x 8"W. Measures 11-1/4"W x 9-1/4"D x 15"H.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9-1/4 in |
| Height | 15 in |
Product Details
| Type | Automatic |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Description | Automatic Adjustable Touchless Paper Towel Roll Dispenser |
| Manufacturers Part Number | TD024502 |
| Brand | Palmer Fixture |