Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489259

MPN #: B-29744

Bobrick® Semi-Recessed Automatic Universal Roll Towel Dispenser, Stainless Steel

Product Description
This Semi-Recessed Automatic Universal Roll Towel Dispenser features a sleek, modern design, and is ideal for use in high traffic areas. Dispenser is constructed of corrosion resistant stainless steel, with a satin finish. Concealed towels are intuitively dispensed, no motion required. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Paper cost savings features include adjustable towel length, second activation time delay, shorter length on second activation, and stub roll dispensing. The semi-recessed design makes this dispenser ideal for areas where space is limited. Powered by 4 D alkaline batteries (sold separately).

PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/16 in
Depth5-1/8 in
Height20-1/4 in

Product Details

TypeAutomatic
ColorStainless
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSemi-Recessed Wall Mount
Capacity3-1/2" Stub Roll & 8" Roll
MaterialStainless Steel
DescriptionTouch-Free Towel Dispenser
Manufacturers Part NumberB-29744
BrandBobrick