These folded towels are ideal for busy restrooms, breakrooms or restaurant settings. Multi-Fold style enables quick easy-grab and dispensing. Standard sizing ensures hassle-free restocking.
Morcon Tissue Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 |
| Width | 9-1/4 in |
| Sheet Length | 9-1/16 in |
| Sheet Width | 9-1/4 in |
Product Details
| Type | Multi-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 250 |
| Size Type | 250 Sheets/Pack |
| Material | Paper |
| Description | Multi-Fold Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | VT1106 |
| Brand | Morcon Tissue |