Bobrick® 1-1/2" Dia. Two-Wall Shower Grab Bar - 15-7/8"W Satin - B6861
Write a Review
|
Questions & Answers (0)
Product Description
Bobrick® 1-1/2" Dia. Two-Wall Shower Grab Bar
15-7/8"W Satin Finish
Two-Wall Grab Bars help create extra support in shower stalls without taking up valuable space. Provides two-wall coverage. Grab Bar is constructed of 18-gauge, 1-1/2" stainless steel tubing with satin finish that complements any decor. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel with satin finish, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 15-7/8"W.
15-7/8"W Satin Finish
Two-Wall Grab Bars help create extra support in shower stalls without taking up valuable space. Provides two-wall coverage. Grab Bar is constructed of 18-gauge, 1-1/2" stainless steel tubing with satin finish that complements any decor. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel with satin finish, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 15-7/8"W.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Weight Capacity | 250 lbs |
| Diameter | 1-1/2 in |
Product Details
| Style | Tub/Shower |
| Type | Double Wall |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | B-6861 |
| Brand | Bobrick |