Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB3132277

MPN #: MDS86019SCLI

Medline Suction Cup Pivot Grab Bar, 19"L, White, 3 Pack

Product Description
Features:
  • Aids balance in the shower
  • Stays in place with suction cups
  • Locking indicator shows that the grab bar is secured
  • 250 lb. weight capacity


PRICE
$58.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Weight Capacity250

Product Details

MaterialSteel
Package Quantity3
DescriptionSuction Cup Pivot Grab Bar
Manufacturers Part NumberMDS86019SCLI
BrandMedline