Bobrick® TrimLineSeries Recessed Soap Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
TrimLineSeries Recessed Soap Dispensers are practical, complement any décor, and are ideal for use in offices, schools, hospitals, residential complexes, health care facilities, and more. Constructed of durable stainless steel with a satin finish. Features a corrosion resistant valve that dispenses commercially marketed all-purpose hand soaps, and operates with less than 5lbs. of force. Door has a 90° return, concealing flange. Enclosed plastic soap container on back of door swings open for easy filling. Full-length hinge and tumbler lock secure door to cabinet. Soap refill window allows for easy maintenance. Recessed design makes this dispenser ideal for use in areas where space is limited. 45-oz. capacity. Dimensions: 8-3/8"W x 3-7/8"D x 4-3/8"H.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 4 in |
| Height | 4-1/2 in |
Product Details
| Type | Wall Mount |
| Color | Silver |
| Series | TrimLineSeries |
| Mounting Location | Wall |
| Capacity | 1300 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Manufacturers Part Number | B-306 |
| Form | Liquid |
| Brand | Bobrick |