The 10' x 10' Pergola with 5' Weatherly Porch Swing is designed for reliable use in commercial and residential outdoor environments. The pergola's symmetrically aligned support beams provide structured shade and visual consistency, supporting organized outdoor layouts. Paired with the Weatherly Porch Swing, the system delivers stable, comfortable seating with a modern profile suitable for high-use exterior spaces. Built for durability and long-term performance, it offers a practical solution for creating functional, shaded seating areas with a clean, professional appearance. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
Highwood® Bodhi 10' x 10' Pergola with 5' Weatherly Porch Swing, Weathered Acorn
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,129.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 10 ft |
| Weight | 494 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Weathered Acorn |
| Color | Weathered Acorn |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA101002-ACE |
| Collection | Weatherly |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |