Highwood® Bodhi 10' x 12' Pergola with 5' Weatherly Porch Swing, Coastal Teak
Write a Review
|
Questions & Answers (0)
Product Description
The 10' x 12' Pergola with 5' Weatherly Porch Swing is designed for dependable use in commercial and residential outdoor environments. The pergola provides structured shade with a clean, modern profile that supports organized exterior layouts. Paired with the Weatherly Porch Swing, the swing delivers stable, comfortable seating suitable for yearlong use across patios, gardens, and porch areas. Built for durability and long-term performance, it offers a practical solution for creating shaded seating with a professional appearance and efficient use of outdoor space. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$4,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 11 ft 6 in |
| Weight | 574 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Coastal Teak |
| Color | Coastal Teak |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA101202-CGE |
| Collection | Weatherly |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |