Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3254297

MPN #: AD-KITPGLA101202-BKE

Highwood® Bodhi 10' x 12' Pergola with 5' Weatherly Porch Swing, Black

Product Description
The 10' x 12' Pergola with 5' Weatherly Porch Swing is designed for dependable use in commercial and residential outdoor environments. The pergola provides structured shade with a clean, modern profile that supports organized exterior layouts. Paired with the Weatherly Porch Swing, the swing delivers stable, comfortable seating suitable for yearlong use across patios, gardens, and porch areas. Built for durability and long-term performance, it offers a practical solution for creating shaded seating with a professional appearance and efficient use of outdoor space. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.

PROMOTIONAL PRICE
$4,499.00

was $4699.00
Save $200.00 (4%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width11 ft 6 in
Weight574 lbs
Peak Height8 ft 2 in

Product Details

Assembly RequiredYes
TypePergola with Porch Swing
Frame Color FamilyBlack
ColorBlack
MaterialPolystyrene
Frame MaterialPolystyrene
Manufacturers Part NumberAD-KITPGLA101202-BKE
CollectionWeatherly
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial