Palram - Canopia Dallas Gazebo, 14' x 20', Gray
Write a Review
|
Questions & Answers (0)
Product Description
The extra-large Garden Living Space offers a sense of privacy and provides a shaded area you can use all year round. Add lights and a fan (sold separately) and it's ideal for your family get-together, hosting a barbecue bash or relaxing in your outdoor leisure spa and enjoying the fresh air and view of your garden.
The hardtop gazebo has a roofing system with many advantages. It is UV-insulated to keep you cooler on hot days, screw-free to prevent leaks, and it has built-in ventilation to keep the air flowing. This highly durable DIY Gazebo is built to last with its combination of rust-resistant powder-coated aluminum frame and virtually unbreakable polycarbonate roof panels, protecting you from the sun's harmful impact for many years of enjoyment. Enjoy outdoor quality living at its best!
The hardtop gazebo has a roofing system with many advantages. It is UV-insulated to keep you cooler on hot days, screw-free to prevent leaks, and it has built-in ventilation to keep the air flowing. This highly durable DIY Gazebo is built to last with its combination of rust-resistant powder-coated aluminum frame and virtually unbreakable polycarbonate roof panels, protecting you from the sun's harmful impact for many years of enjoyment. Enjoy outdoor quality living at its best!
PROMOTIONAL PRICE
$5,499.00was $6869.00
Save $1370.00 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft 1 in |
| Width | 13 ft 11 in |
| Weight | 417.8 lbs |
| Peak Height | 9 ft 9 in |
Product Details
| Assembly Required | Yes |
| Type | Gazebo |
| Frame Color Family | Gray |
| Color | Gray |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9157 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |