Highwood® Bodhi 10' x 12' Pergola, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 10' x 12' Bodhi Pergola is engineered for commercial and residential outdoor environments, offering a durable, all-weather solution for creating defined shaded areas. Constructed with high-quality poly lumber, it delivers the appearance of natural wood with low-maintenance, long-term performance. Designed to withstand sun, rain, and other environmental conditions, this pergola maintains structural integrity and visual appeal year-round. Ideal for patios, gardens, and landscaped spaces, it combines functional shade with professional, clean-lined aesthetics. The Bodhi offers a reliable, stylish, and enduring solution for outdoor seating and gathering areas. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$3,899.00was $4239.00
Save $340.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 11 ft 6 in |
| Weight | 530 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola |
| Frame Color Family | Black |
| Color | Black |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-PGLA1012-BKE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |