Keysco Body File Flat, Steel, 4"W x 1-4/5"D x 10-4/5"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 10 inch Body Filler Flat File comes in a pack of ten. For use with Keysco 77290 Body File Holder.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1/10 in |
| Height | 14 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Body File Flat |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77291 |
| Brand | Keysco |