Keysco Multi-Hole Puller, Steel, 3"W x 1-2/5"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Multi-Hole Puller has a heavy duty 3/8 inch thick alloy plate with a staggered hole pattern for easy frame boltup. It has a welded U-Bar for unlimited pulling angles and easy hookup to your chain assemblies. Staggered holes are 9/16 inch in diameter.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-1/2 in |
| Height | 27 in |
| Weight | 11.4 lbs |
Product Details
| Assembly Required | No |
| Type | Multi-Hole Puller |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77120 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |