TOGU® Bodybone Roller, 5.9"L x 2.6" Diameter, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Just lay on it and relax. Feel the relaxation after a hard training session or work day. An outstanding and anatomically aligned tool, the Bodybone® can be used methodically in any therapy and training to loosen up tensions and blockadesin the entire spinal area. A special attachment, developed in particular for trigger point and acupuncture massage, is positioned on one end of the Bodybone®.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 2-5/8 in |
| Height | 2-5/8 in |
| Weight Capacity | 330 lbs |
| Weight | 0.9 lbs |
Product Details
| Type | Manual Massager |
| Color | Gray |
| Material | PVC |
| Package Quantity | 1 |
| Description | Bodybone Roller |
| Manufacturers Part Number | 30-4760 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |