TOGU® Actiroll® Rumble Roller, Long, 21"L x 10" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Actiroll® Rumble is a new air-filled and hard regeneration tool for self-massage and myofascial relaxation. The Actiroll® can be adjusted easily by using the attached hand pump to different hardness in comparison to rollers made of foamed material. So Actiroll® is perfect to reach new progressions in exercises and to be used by different individuals. The air-filling causes an absorbing effect. Therefore it is also allowed and recommended to roll and move even on joints and vertebral bodies. The knobbed structured surface enables to a more effective and deeply working massage.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 10 in |
| Height | 10 in |
| Weight Capacity | 660 lbs |
| Weight | 6 lbs |
Product Details
| Type | Inflatable Rollers |
| Color | Black |
| Style | Round |
| Material | PVC |
| Description | Actiroll Rumble Roller |
| Package Quantity | 1 |
| Manufacturers Part Number | 30-4460 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |