TOGU® Bodyroll, 5.1"L x 2.4" Diameter, Red, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Roll - enjoy. Simple and effective. The massage roll for the entire body. Soft, gentle knobs. Ideal for foot reflex massage. Wide contact surface.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 330 lbs |
| Weight | 0.8 lbs |
Product Details
| Type | Manual Massager |
| Color | Red |
| Material | PVC |
| Package Quantity | 2 |
| Description | Bodyroll |
| Manufacturers Part Number | 30-4720R |
| Brand | Togu |
Warranty
| Warranty | 5 yr |