Bongers Percussion Massager, Blue, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Bongers massage tools are both fun and easy to use. The Bongers tool provides an invigorating percussion- like massage called tapotement which improves circulation, eases muscle tension, and reduces the appearance of cellulite. They're good for breaking down muscle tension and stimulating circulation. Most people store tension in their neck and shoulders, and that's usually where Bongers are most effective. However, they feel good all over giving an invigorating, Shiatsu-like massage. Their flexible shafts do all the work. Each set includes 2 Bongers tools.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Manual Massager |
| Package Quantity | 1 |
| Description | Bongers Percussion Massager |
| Color | Blue |
| Manufacturers Part Number | 14-1410 |
| Brand | Bongers |
Warranty
| Warranty | 1 yr |