- Cleans boiler water, corrects pH balance and prevents rust and scale
- Easy to use color coded liquid that shows when treatment's complete.
ComStar® 1 Gal. Boiler Treatment Boiler H2O Cleaner & pH Neutralizer, Eco-Safe, Color-Coded - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/4 in |
Product Details
| Type | Boiler Cleaner & Treatment |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Water Cleaner & PH Neutralizer |
| Manufacturers Part Number | 35-145 |
| Brand | ComStar |