Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496167

MPN #: 60-520

ComStar® 16 Oz. Aerosol Sweet Air Spray, Cherry Scented, Fuel Oil & Odor Neutralizer - Pkg Qty 12

Product Description
Sweet Air Spray™ Fuel Odor Neutralizer

Features:
  • Cherry scented. Can be used in air conditioning filters, window units, central units and automobiles for a breath of fresh, sweet air.
  • Neutralizes fuel odors resulting from spills
  • Stops odor
  • Absorbs oil
  • Use in heating and air conditioning ducts
  • Refreshes the air
PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 in
Height10 in
Weight12 lbs

Product Details

TypeOdor Neutralizers
Capacity20OZ
Package Quantity12
DescriptionFuel Oil & Odor Neutralizer
Manufacturers Part Number60-520
BrandComStar