Copy Paper - Xerox™ Bold Digital Printing Paper, White, 11" x 17", 24 lb., 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Digital printing paper is a high performance uncoated paper for color printing. Engineered and optimized for printing to give you crisp text, vivid colors and outstanding images. Designed to run in a wide variety of digital printers and is available in a wide range of weights and sizes.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 17 in |
| Paper Weight | 24 lbs |
| Paper Size | 11 x 17 |
Product Details
| Sheets | 500 Sheets/Ream |
| Type | Copy Paper |
| Package Unit | Ream |
| For Use With | Copiers, Digital Imaging Equipment, Fax Machines, Laser Printers |
| Paper Color Family | White |
| Paper Type | Copy Paper |
| Description | Bold Digital Printing Paper |
| Package Quantity | 500/Ream |
| Manufacturers Part Number | 3R11543R |
| Brightness | 98 |
| Brand | Xerox |