Combining extra smooth surfaces, heavier basis weights and brighter whites, Hammermill® Premium Color Copy Cover Paper produces exceptional color images with greater contrast and more professional weight to ensure your work receives a wonderfully vivid first, second and third impression. Backed by the 99.99% JAM-FREE® Guarantee and engineered to work on all digital presses, color laser printers and color copiers, this paper also offers a superior surface to support toner blending and render more brilliant coloring. Manufactured acid-free for archival-quality longevity.
Hammermill® Premium Color Copy Cover, 100 Bright, 60 lb Cover Weight, 17 x 11, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 17 in |
| Paper Weight | 60 lbs |
Product Details
| Type | Multipurpose |
| Color | White |
| Package Unit | 250/Pack |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Print Technology | Inkjet, Laser |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Description | Color Copy Cover Paper |
| Package Quantity | 5 Packs |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | HAM122556 |
| Brightness | 100 |
| Brand | Hammermill |