Xerox® Bold Digital Carbonless Paper - XER3R12424 - 8-1/2 x 11 - Pink/Canary/White 5010 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Digital carbonless paper is great for important forms created on a wide variety of digital printers. Designed for excellent performance in high-speed digital equipment. Patented capsule control technology reduces contamination and enhances image quality. Guaranteed to perform with outstanding image legibility through five parts. Made from wood that came from a certified managed forest.
PRICE
$525.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 22 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Color | Assorted |
| For Use With | Laser Copiers, Laser Printers |
| Package Unit | Carton |
| Paper Type | Copy & Printer Paper |
| Package Quantity | 5010 Sheets/Carton |
| Description | Bold Digital Carbonless Paper |
| Manufacturers Part Number | 3R12424 |
| Brand | Xerox |
Compliance & Certifications
| Certifications | SFI Certified |