Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652898G

Global Industrial™ Pour-In-Place Bollard W/Removable Cap & Chain Slots, 5.5''D x 24''H

Product Description
Steel Pipe Bollards for Underground Installations

The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. High visibility yellow powder coat finish. This style is designed to be installed underground or poured into place in fresh concrete.

PRICE
$67.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
67.95
Buy 2 units - 3 units
64.95Save $3.00 (4%)
Buy 4+ units
62.95Save $5.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight44 lbs
Bolt Spacing3-3/8 mm
Gauge10 ga
Base Dimensions (W x L)8 x 8 in
Diameter5-1/2 in

Product Details

Assembly RequiredNo
TypePour In Place Bollard
Tape Color FamilyBlack Hazard
ColorYellow
OptionUnderground
IncludesRemovable Cap
MaterialSteel
Package Quantity1
Manufacturers Part Number652898G
Compatible SurfaceConcrete
ShapeRound
BrandGlobal Industrial