Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bollards & Posts

Bollards and posts are robust safety solutions designed to protect both people and property in various environments. Bollards provide reliable safeguarding for pedestrian walkways, equipment, and building perimeters. Suitable for different applications and needs, safety bollards and posts provide accident prevention and guide vehicular traffic in commercial, industrial, and public spaces.
Filters

Surface Mount Steel Bollards

Surface Mount Steel Bollards
Surface mount bollards protects machinery, equipment, and other personnel from vehicular traffic. These bollard are made from heavy-duty steel and are available in both bright yellow and silver finishes for enhanced visibility. The surface mount design allows for easy installation on concrete or other flat surfaces, while the durable construction ensures maximum stability and security.
CompareImageHeightDiameterMounting LocationTape Color FamilyColorMaterialBrandModel #Price
Global Industrial™ Steel Safety Bollard W/Black Hazard Tape, 4.5"D x 24"H
4-1/2 in
Concrete
Black Hazard
Yellow
Steel
Global Industrial
Ships Same Day
WB337326R
as low as

$69.95

Save $10.00 (13%)
Global Industrial™ Surface Mount Stainless Steel Bollard W/Hazard Tape, 4.5''D x 36''H
4-1/2 in
Concrete
Black/Yellow Hazard
Silver
304 Stainless Steel
Global Industrial
Ships Same Day
WB337327RSS
as low as

$165.95

Save $14.00 (8%)
Global Industrial™ Steel Safety Bollard W/Chain Slots & Removable Cap, 5.5"D x 24"H
5-1/2 in
Concrete
Black Hazard
Yellow
Steel
Global Industrial
Ships Same Day
WB652898M
as low as

$96.95

Save $9.00 (8%)
Global Industrial™ Steel Safety Bollard W/Chain Slots & Removable Cap, 4.5"D x 24"H
4-1/2 in
Concrete
Black Hazard
Yellow
Steel
Global Industrial
Ships Same Day
WB670583
as low as

$93.95

Save $6.00 (6%)
Post Guard® Stainless Steel Bollard, 36"H x 6" Dia., BDB-SS 6-36 (304)
36 in
6-5/8 in
Concrete
No Tape
Silver
304 Stainless Steel
Post Guard
WBB2241762as low as

$634.95

Save $60.05 (9%)
Post Guard® 4"W X 32"H Galvanized  Steel Threaded  Bollard W/ Threaded Base, ENC-GA432, 2 Bolt
32 in
4 in
Concrete
No Tape
Silver
Steel
Post Guard
WBB966528as low as

$325.95

Save $24.00 (7%)
Post Guard® 4"W X 24"H Stainless Steel Threaded  Bollard W/ Threaded Base, ENCSS424, 2 Bolt
24 in
4 in
Concrete
No Tape
Silver
304 Stainless Steel
Post Guard
Ships Same Day
WBB966530
$225.95
Post Guard® 5"W X 42"H Galvanized Steel Threaded  Bollard W/ Threaded Base, ENC-GA542, 3 Bolt
42 in
5 in
Concrete
No Tape
Silver
Steel
Post Guard
WBB966529as low as

$349.95

Save $36.00 (9%)
Chrome-Plated Steel Bollard
42 1/8 in
4-1/2 in
Concrete
No Tape
Silver
Steel
Vestil
WBB183990as low as

$149.95

Save $18.00 (11%)
Wildeck® Safety Bollard With Galvanized Steel Cap, WG-24
5 in
Concrete
No Tape
Yellow
Steel
Wildeck
WBB2217383as low as

$129.95

Save $10.00 (7%)
Showing 1-10 of 11 results
Surface Mount Plastic Bollards

Surface Mount Plastic Bollards

Rebounding Safety Bollards

Rebounding Safety Bollards
Rebounding Safety Bollards protect equipment and structures from impact damage. Made from heavy-duty steel, these surface-mounted bollard absorb energy upon impact and bounce back after contact. These bright, safety yellow bollards can be mounted in concrete or asphalt, making them an ideal addition to any warehouse or facility.

Flexible Bollards

Flexible Bollards
Flexible bollards are highly visible, flexible solutions for traffic control and pedestrian safety. These bollards have a bright yellow powder coated finish and stand at heights ranging from 30'' to 52''. The spring-loaded designs allow them to bend under pressure and return to their original position, minimizing damage to both the bollard and the vehicle that made impact.

Flexible Bollards with Sign Posts

Flexible Bollards with Sign Posts
Flexible Bollards are impact-resistant parking spot markers designed to hold traffic or parking signs to help guide traffic safely in parking lots. These heavy-duty bollards are solid and stable to absorb impact, helping to eliminate cost and damage to parking lot surfaces and vehicles. Flexible bollards are available in various ground installations and feature reflective tape for visibility.
Showing 1-10 of 19 results

Pour In Place Bollards

Pour In Place Bollards
Heavy duty steel bollards are constructed to be installed underground or into wet cement to allow for extra reinforcement. These steel bollards are finshed with a high visibility yellow powder coat and can be filled with concrete for added durability. Available in multiple heights and diameters, our bollards can be used in multiple industrial work environments.

Floor Stop Bollards

Floor Stop Bollards
Floor Stop Bollards are an effective solution for controlling the flow of machinery and vehicles and preventing access to work areas. These heavy duty floor bollards are made of steel with included removeable caps to be filled with concrete, adding extra durability. Available in heights of 4-4/5'' and lengths ranging from 24'' to 38'', these bollards can fit in mutliple work settings and areas.

Folding Bollards

Folding Bollards
Folding bollard provide versatile solutions for controlling access to areas such as parking spaces or loading docks. These bollards are constructed of durable steel, with bright yellow and silver finishes that enhance their visibility. The 35-1/2'' and 42'' available heights provide a visible deterrent, while the fold-down feature allows for easy access to the area when necessary.

Concrete Bollards

Concrete Bollards
Heavy-duty concrete bollards are ideal for industrial and commercial settings. Made of durable concrete, these are built to withstand harsh outdoor conditions in parking lots, walkways, and other areas. With a variety of heights and diameters available, these concrete bollards are a reliable and sturdy option.

Portable Bollards

Portable Bollards
Portable bollards are temporary solutions for traffic control and safety management. These bollards feature a recycled rubber base that provides stability and secure placement. Available in multiple heights and diameters, these bollards are versatile and can be used for promotional efforts in addition to traffic control and pedestrian safety.

Offset Bollards

Offset Bollards
Offset bollards are highly effective, versatile safety barriers that can be used in indoor or outdoor industrial and commercial environments. Constructed from heavy-duty steel, they are built to withstand heavy impact and harsh outdoor conditions. The curved bollard design allows for greater protection of machinery or valuable assets.
Automatic Retractable Bollards

Automatic Retractable Bollards

Removable Mount Bollards

Removable Mount Bollards
Removable mount bollards are ideal for controlling vehicular and pedestrian traffic, as well as protecting doorways and industrial equipment. The durable steel posts feature bright yellow and silver finishes for enhanced visibility. The base is made from heavy-duty steel and can be securely anchored to the ground.
Decorative Concrete Bollards

Decorative Concrete Bollards

Showing 1-10 of 18 results