Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB3190969

MPN #: GWMSBBS02

Gearwrench® Bolt Biter 1/4", 3/8", 1/2" Drive SAE/Metric 97 Piece Mechanics Tool Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 97 piece Bolt Biter™ master set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Bi-directional design for removing or tightening damaged fasteners
  • Tapered entry enables socket to easily seat on a damaged fastener
  • Dual sized sockets designed to work with both SAE and metric fasteners
  • Sockets with black oxide finish to resist corrosion
  • Wrench inserts designed to work with included wrenches for ultimate versatility
  • Nut and screw extractors for removing or tightening rounded out, frozen, and damaged fasteners
  • Up to 10x longer impact life vs. other impact extraction sockets
  • 90-tooth ratchet delivers a 4° swing arc to turn a fastener in tight confines
  • Lifetime warranty on the tools only
Includes:
  • (1) 3/8" Drive 90T Full Polish Chrome Ratchet; (1) 3/8" Drive 3" Extension Bar; (2) 3/8" Drive Adapters: 3/8"Fx1/4"M, 3/8"Fx1/2"M; (6) 1/4" Drive Bolt Biter Extraction Sockets: 1/4"-, 1/4", 7-mm, 7mm, 8 mm(5/16"-), 8mm(5/16"); (22) 3/8" Drive Bolt Biter Extraction Sockets: 3/8"-, 3/8", 10-mm, 10mm, 11-mm(7/16"-), 11mm(7/16"), 12-mm, 12mm, 1/2"-, 13-mm(1/2"), 13mm, 14-mm, 14mm(9/16"-), 9/16", 16-mm(5/8"-), 16mm(5/8"), 17-mm, 17mm, 11/16"-, 11/16", 19-mm(3/4"-), 19mm(3/4"); (10) 1/2" Drive Deep Bolt Biter Extraction Sockets: 19-mm(3/4"-), 19mm(3/4"), 21-mm(13/16"-), 21mm(13/16"), 22-mm(7/8"-), 22mm(7/8"), 24-mm(15/16-), 24mm(15/16"), 25-mm(1"-), 25mm(1"); (4) 12 Point Long Pattern Combination Wrenches: 11mm, 16mm, 22mm, 27mm; (30) Wrench Insert Extraction Sockets: 1/4"- to 25mm; (5) Screw Extractors; (16) Bolt Biter Nut Extractor Drivers: 1/4"- to 13-mm(1/2")


PRICE
$879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleDeep
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range8 - 1/2, 1/4 - 5/16, 3/8 - 3/4
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeHand Socket Set
Measuring SystemSAE(Fractional), Metric(MM)
Number of Pieces97
ColorBlack
Socket/Wrench Points12
DescriptionMechanics Tool Set
Manufacturers Part NumberGWMSBBS02
BrandGearwrench