Proto J4990-SMA 3/8" Drive 7 Piece Metric Hex Bit Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive 7 Piece Metric Hex Bit Set
Made of alloy steel. Polished chrome finish. Set includes socket bar and socket clips. Short metric hex bits for working in tight spaces.
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 0.89 lb lbs |
| Socket Depth Style | Long |
| Tip Size | Various (Set) in |
| Opening Size | Hex Bit in |
| Set Size Range | 4MM-10MM |
| Drive Size | 3/8 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 7 |
| Color | Silver |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | No |
| Locking Type | Ball |
| Manufacturers Part Number | J4990-SMA |
| Tip Type | Hex |
| Brand | Proto |