CAT® Chiropractic Adjusting Tool Soft Tip Replacement Only, Pack of 5 Rubber Tips
Write a Review
|
Questions & Answers (0)
Product Description
Chiropractic thrust adjustment device for spine and extremities. Adjusts from 20-45 APR (average force range measured in pounds of force). Soft Tip replacement only - Pack of 5 Rubber Tips.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Type | Manual Massager |
| Package Quantity | 1 |
| Description | Chiropractic Adjusting Tool Soft Tip Replacement |
| Color | Black |
| Manufacturers Part Number | 14-1400ST |
| Brand | PIP |
Warranty
| Warranty | 1 yr |