Tiger Tail® Tiger Ball® 2.6 Massage-On-A-Rope
Write a Review
|
Questions & Answers (0)
Product Description
The Tiger Ball® Massage-on-a-Rope is perfect for massaging and busting out muscle knots in the piriformis, hamstrings, hips, glutes and other spots wanting deep pressure. Simply lean up against a wall or lie down on the ground and press away. The Tiger Ball® Massage-on-a-Rope measures 2.6" diameter, 55" Long Rope and is great for those with muscle knots in the upper back and shoulders.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 2-5/8 in |
| Height | 2-5/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Manual Massager |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Tiger Ball 2.6 Massage-on-a-Rope |
| Color | Orange |
| Manufacturers Part Number | 2.6TBRP |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |