The exceptional versatility of this long-reach specialty stapler meets non-standard and center-stitch stapling needs. The long, 12" reach of this stapler meets unique fastening needs. Perfect for center-stitch stapling or any stapling up to 12" from the paper's edge. Metal construction with locking paper guide and jam-resistant inner rail. Staples up to 20 pages at once.
Swingline® Long Reach Stapler, 12" Reach, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 2-5/16 in |
| Height | 2-3/8 in |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Stapler Type | Long Reach |
| Color | Black |
| Material | Metal |
| Type of Staple Used | Standard Staples |
| Description | Long Reach Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI34121 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |