Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Use as a desk stapler, stapling tacker or plier stapler. Clinch adjusts to either permanent or temporary fastening. Full-strip stapler features a convenient staple-supply indicator and uses standard office staples to fasten up to 20 sheets. Load capacity is 210 staples.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 1-3/4 in |
| Height | 2-7/16 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Executive Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOSB440BK |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |