Nearly Natural 60'' Pine & Pinecone Garland
Write a Review
|
Questions & Answers (0)
Product Description
A classic brought to life; this 60'' pine & pinecone garland will have you welcoming the holiday season in style. Perfect for a more "traditional'' look, this garland is a full five feet of soft (faux) pine needles, adorned with perfectly recreated pine cones. It's ideal for banisters, entryways, along room borders, or anywhere else (use your imagination!) And the best part is that it'll stay beautiful year after year.
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Plant Height | 60 in |
Product Details
| Type | Holiday Wreaths, Garlands and Swags |
| Flower Style | Pine |
| Material | Polyester, Iron Wire, Pinecone |
| Package Quantity | 1 |
| Description | 60'' Pine & Pinecone Garland |
| Color | Green |
| Manufacturers Part Number | 4918 |
| Purpose | Hanging |
| Brand | Nearly Natural |