Boss Mid Back Armless Guest Chair, 300 Lb. Weight Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean grey antimicrobial vinyl material that lends a professional appearance along with a sturdy four leg tubular silver steel base that offers coziness and strength. The chair stands at a fixed height with an streamlined armless design and boast a weight capacity of 300 lbs.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 23-1/2 in |
| Height | 32-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B9595AM-GY |
| Brand | Boss |
| Type | Big & Tall Guest Chair |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 Years Limited |
Compliance & Certifications
| Certifications | MAS Green |