Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB629768

MPN #: B240-BG

Boss Medical Stool - Vinyl - Beige

Product Description
Boss Caressoft Vinyl Medical Stool Beige

Ergonomically designed emulates the natural shape of the spine to increase comfort and productivity. Upholstered in durable Caressoft vinyl for easy maintenance and cleaning. Adjustable seat height with a 6" vertical height range. Available with back cushion (B245) or without back cushion (B240). Dual wheel casters allow for easy movement. Attractive chrome finish on the base and gas lift.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height21 to 27 in
Weight Capacity275 lbs
Seat Width16 in
Seat Depth16 in
Seat Height21 - 27 in
Min Seat Height21 in
Max Seat Height27 in
Base5 Legged
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Frame Color FamilySilver
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberB240-BG
BrandBoss
TypeMedical / Lab Stool
ColorBeige
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBeige
Casters IncludedYes
Package Quantity1
DescriptionMedical Stool
Frame MaterialMetal
Back TypeBackless
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

MAS Green CertifiedYes