Boss Executive High Back Leatherplus Flip Arm Chair
Write a Review
|
Questions & Answers (0)
Product Description
Our high back executive LeatherPlus chair is the perfect compliment to any office. Upholstered with beautiful black LeatherPlus, a combination of leather and polyurethane that promotes exquisite softness and durability, this chair is more than capable of taking comfortable seating to a new level. Additional features include passive ergonomic seating with integrated lumbar support, padded flip arm armrests covered in the same elegant upholstery, an upright locking position, pneumatic gas lift seat height adjustment, spring-tilt mechanism, and adjustable tilt tension control.
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 31-1/2 in |
| Height | 47-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 18-1/2 - 21-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 30 in |
| Max Back Height | 30 in |
| Back Width | 20 in |
| Back Height | 30 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt |
| Stackable | N |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | B8551-BK |
| Brand | Boss |
| Type | Executive Chair |
| Color | Black |
| Casters | Dual Wheel Nylon 2 Inch |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Boss Executive High Back LeatherPlus Flip Arm Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green |
| CAL 117 Certified | Yes |