Interion by Global Industrial
Model # :WB695621-AM
Interion® Antimicrobial Executive Chair With High Back & Fixed Arms, Bonded Leather, Black
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Executive Task Chair features smooth, supple black bonded leather and a 4-3/4" thick seat. High back includes built in lumbar and head support. Tilt tension knob controls the tension of the back tilt. Upholstered in an anti-microbial agent which protects the seat from bacteria, mold, and mildew that causes odors and product degradation.Limited Lifetime Warranty.
Overall Dimensions: 28-1/2"W x 26-1/2"D x 42-1/2" - 46-1/4"H
BIFMA and Greenguard Certified
Overall Dimensions: 28-1/2"W x 26-1/2"D x 42-1/2" - 46-1/4"H
BIFMA and Greenguard Certified
PRICE
$309.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 21-1/4 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 23 in |
| Seat Thickness | 4-3/4 in |
| Max Seat Height | 23 in |
| Base | 5-Star Base |
| Base Diameter | 27 in |
| Back Width | 21 in |
| Back Height | 28-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 695621-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |