Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2201815

MPN #: 86905

Lorell® Executive Mesh High-Back Chair - Black

Product Description
Executive high-back chair features a mesh seat and ergonomically designed high mesh back for the natural curvature of a person's back. Arms adjust in height and width. Seat height from floor adjusts from 17" to 21". High-back chair offers a nylon five-star base, pneumatic seat-height adjustment, 360-degree swivel, tilt and asynchronous three-lever control. Steel frame is plastic-coated. Weight capacity is 250 lb. High-back chair is available in black frame only and meets the CA117 fire-retardant standard.

PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth28-1/2 in
Height45 in
Seat Height17 - 21 in
Min Seat Height17 in
Max Seat Height21 in
Base5-Star Base

Product Details

TypeExecutive Chair
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
SwivelYes
CastersNo
Number of Seats1
Seat Color FamilyBlack
DescriptionExecutive Mesh Back Chair
Package Quantity1
Frame MaterialSteel
Arm TypeAdjustable
Manufacturers Part Number86905
Back TypeHigh Back
Seat MaterialMesh
BrandLorell

Warranty

Warranty5 yr