Boss Mobile Pedestal - File/File - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Boss File/File Mobile Pedestal, 16" x 22" x 29-1/2"H, Mahogany
The mobile pedestal has two file drawer for extra filing space and portability. The Mahogany laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a worksurface.
The mobile pedestal has two file drawer for extra filing space and portability. The Mahogany laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a worksurface.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 28-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 2 |
| Frame Color Family | Red |
| Color | Mahogany |
| Top Color Family | Red |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Style | Single Pedestal |
| Description | Mobile Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | N149-M |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |