Boss Office Chair with Arms - Leather - Mid Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Boss Web Chair is upholstered with a unique "Web" mesh material which allows air to pass through, The "Web" back distributes weight evenly, and provides the perfect level of back support, The patented "Web Tension Knob" allows the user to tighten or loosen the tension of the mesh material with a few simple twists, This is a unique feature you will find only on the Boss Web Chair, The seat surface and the outer back areas are upholstered with genuine LeatherPlus, Pneumatic gas lift seat height adjustment, Adjustable tilt tension control, Large 27" chrome base for greater stability, Hooded double wheel casters, Adjustable heights armrests.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 27 in |
| Height | 45 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19 in |
| Seat Depth | 20 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 28-1/2 in |
| Max Back Height | 28-1/2 in |
| Back Width | 21 in |
| Back Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Brand | Boss |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |