Porter-Cable® 3 Nailer & Pancake Air Compressor Combo Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Porter-Cable® 3 Nailer and 6 Gallon Pancake Air Compressor Combo Kit brings affordable versatility to DIYers and home renovation enthusiasts taking on trim projects. This comprehensive kit includes a user-friendly air compressor that delivers 150 Max PSI and 2.6 CFM @ 90 PSI – plenty of power for professionals and DIYers tackling home improvements. The thoughtfully designed 30 lb. frame with integrated handle makes it manageable for any user to transport, while the stable pancake design prevents accidental tipping during use. The standout feature for DIYers is the cold-start friendly low amp 120V motor that works reliably in unheated garages and on the jobsite – no more frustration when your compressor won't start during winter projects. What makes this Porter-Cable® kit especially valuable for users is the inclusion of three specialized nailers that cover virtually any home trim project: a 16 Ga. Finish Nailer for door casings and baseboards, an 18 Ga. Brad Nailer for lighter trim and paneling, and a 23 Ga. Pin Nailer for delicate decorative work. Each nailer features user-friendly tool-free adjustments that don't require special knowledge or experience, making this kit perfect for homeowners looking to expand their capabilities without breaking their renovation budget.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Red/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PXCM3KIT |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |