Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428352

MPN #: 3522

American Forge & Foundry Bottle Jack 20 Ton, Short Body

Product Description
AFF Bottle Jacks are built "Forge-tough" in a wide selection of capacities for automotive, marine, construction, industrial and agricultural applications where the ability to lift, push, spread, bend, press and straighten either horizontally or vertically are essential. All have centered pumps and rams with heat-treated pistons for balance and easy positioning. Their saddles are made of machine hardened steel. 1 Year Limited Warranty.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height7-3/4 in
Max Height14-1/4 in

Product Details

Capacity20 Ton
Package Quantity1
Description20 Ton Short Bottle Jack
Manufacturers Part Number3522
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards