Bouffant Cap/Hairnet, 24", White
Write a Review
|
Questions & Answers (0)
Product Description
Made of polypropylene with elastic for comfort and long lasting durability. Holds hair in place and out of the way in food processing and handling areas, hospitals, labs and manufacturing facilities. Lint free and flame resistant. Size is One Size. Color is White. Package quantity is 10 Bag (100/Bag).
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Style | Flame Resistant |
| Type | Bouffant Cap |
| Material | Polypropylene |
| Package Quantity | 1,000 |
| Description | Bouffant Cap/Hairnet |
| Color | White |
| Manufacturers Part Number | BCAP110CW |
| Purpose | Bouffant Cap/Hairnet |
| Brand | San Jamar |