Cambro PSB23176 - Bowl Pebble Camwear Round 23", Pebbled - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Pebbled Round Bowls are made of virtually unbreakable Camwear polycarbonate
for long lasting durability. Textured on the outside for an elegant look, the serving ware is smooth on the inside for easy cleaning. Diameter size is 23 inches, with a capacity of 40 quarts.
for long lasting durability. Textured on the outside for an elegant look, the serving ware is smooth on the inside for easy cleaning. Diameter size is 23 inches, with a capacity of 40 quarts.
PRICE
$207.80 Sold in packages of 4 / $51.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 23 in |
Product Details
| Capacity | 40 oz |
| Material | Polycarbonate |
| Package Quantity | 4 |
| Description | Round Pebbled Bowl |
| Color | Clear |
| Manufacturers Part Number | PSB23176 |
| Shape | Round |
| Brand | Cambro |