Little Giant® BR-2436-60 Vertical Bar Rack 24"D x 36"W x 60"H -3 Bays, 1500 LB Cap. Per Bay
Write a Review
|
Questions & Answers (0)
Product Description
Frees up floor space by storing odd shapes & lengths vertically. Bays are 10-1/2" wide with security chain and hooks. Capacity 1500 lbs. per bay. Overall height 60". Available in 3,4, and 5 bay versions. Base has holes for mounting to floor.
PRICE
$529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 4500 lbs |
| Weight | 135 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | BR-2436-60 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |