Features:
- 4,000 lb. capacity
- Perfect for vertical storage
- Each rack includes adjustable dividers
- Multiple units may be joined in-line or back-to-back
Weights & Dimensions
| Width | 53 in |
| Depth | 21-3/4 in |
| Height | 59-9/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 129 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | EVR-59-S |
| Brand | Vestil |