Winco BR-319 3 x 19 Row Bristle Brush, Steel Wire - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BR-319 |
| Type | Steel Wire |
| Package Quantity | 12 |
| Description | 3 x 19 Row Bristle Brush |
| Brand | Winco |
Related Products
✓ Heavy-duty stainless steel interior & exterior that is easy to keep clean ✓ Menu guide with 6-minute dial timer eliminates confusion ✓ Easily accommodates a 12" platter This commercial-grade 1000-watt microwave is ideal for quickly & efficiently reheating food like soups, sandwiches, prepackaged meals, and beverages in high-traffic environments like kitchens, break rooms, convenience stores, and cafeterias. A sturdy handle on the see-through door offers simple pull-to-open functionality, so it's easy to open with one hand. When in operation, an interior ...
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention. The result is faster cook times, greater moisture retention, and a higher product yield so you serve a higher quality, moist product. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 739.6 sq. in. Construction: Stainless steel front, sides, and backsplash Double wall construction with ...
Iron Range IRF-40 LP (Liquid Propane gas fuel-type only) is a floor standing 3 tube fryer with 40-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Iron Range IRF-50 LP (Liquid Propane gas fuel type only) is a floor standing 4 tube fryer with 50-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...