Winco ESG-1 Electric Sandwich Grill, Flat Plates, 14", 1 Set
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18-2/5 in |
| Height | 12-4/5 in |
Product Details
| Style | Flat Plate |
| Type | 1 Set |
| Description | Electric Sandwich Grill |
| Manufacturers Part Number | ESG-1 |
| Brand | Winco |
Related Products
Features Ribbed cast-iron plates for even heat distribution and quick cooking time 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3 inch thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Features Half ribbed and half flat cast-iron plates for versatile cooking applications 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3" thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Features Super-high output - up to 1000+ slices per hour Continuous-feed rack for steady flow of toast Heavy-duty toast drawer Ultra-fast 4-minute heat-up time Compact, space-saving design Large 2 inch opening accommodates thick breads and bagels Cool-touch side panels Heavy-duty brushed stainless steel construction Customized controls for your toasting preference: Energy-saving standby function Bread function toasts both sides of the bread Bagel function toasts cut side of bagel only Power control and conveyor speed control for all toasting preferences Power On and Toaster Ready ...
Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention Griddle plate is fully welded to base 2 1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance 120V, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications 36" (40717) model ...
Designed to conserve valuable countertop space, this innovative panini maker fits in tight spaces while maximizing output. Make up to four panini sandwiches at once on ribbed cast-iron plates crafted for quick and even cooking. The variable temperature dial makes it easy to cook a variety of foods to perfection, from paninis and burgers to chicken, vegetables and more. Heat-resistant handles help prevent mishaps. The brushed stainless steel body wipes clean in seconds, and the removable tray slides out to empty. Features: Slim design fits in tight places and frees up countertop space. ...