Winco BR-31 Broiler Bristle Brush, Steel Wire
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BR-31 |
| Type | Steel Wire |
| Package Quantity | 1 |
| Description | Broiler Bristle Brush |
| Brand | Winco |
Related Products
✓ Heavy-duty stainless steel interior & exterior that is easy to keep clean ✓ Menu guide with 6-minute dial timer eliminates confusion ✓ Easily accommodates a 12" platter This commercial-grade 1000-watt microwave is ideal for quickly & efficiently reheating food like soups, sandwiches, prepackaged meals, and beverages in high-traffic environments like kitchens, break rooms, convenience stores, and cafeterias. A sturdy handle on the see-through door offers simple pull-to-open functionality, so it's easy to open with one hand. When in operation, an interior ...
Sharp Commercial Microwave Oven, Medium Duty, 1000W, S/S, 20-1/2"W x 16"H x 12-1/8"D Sharp's medium-duty commercial microwaves feature the durable quality and easy maintenance of stainless steel interiors. These cost-efficient models also have super-rugged grab handles, designed to withstand a lifetime of rough handling. Features: 1000 Watts Stainless steel door, cavity and cabinet Digital programmable controls 1.0 Cubic foot capacity Trigger switch door handle Durable side-hinged see-thru door Express Defrost 10 Computerized touch pads Double quantity button 120V/60/1-ph 14 Amp NEMA ...
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...
Gain the speed and efficiency of induction cooking with this high-performance range. Designed with easy-touch controls with 10 power settings and a 3-hour digital timer, it cooks to perfection at up to 450°F/232°C. The tempered glass surface features an 11.5" X 11.75" cooking area, and stainless steel housing assures sturdy construction. Lightweight and portable, the range conserves countertop space while delivering quick, dependable results.
Panasonic® Commercial Microwave 1000 Watt Stainless Steel Microwave 0.8 Cubic Foot Capacity Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed. 0.8 cubic foot capacity. NSF approved. UL listed.