Bradley® Eye-Face Wash, SS Bowl & Dust Cover - S19224DCFW
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Eye-Face Wash Station units save space and fit easily into any work environment. Push handle allows easy operation. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Barrier-free design - fully accessible to people with physical disabilities. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.
PRICE
$4,295.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/5 in |
| Width | 13-1/5 in |
| Depth | 13-1/4 in |
| Height | 10-1/2 in |
| Bowl Diameter | 13 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Mounting Location | Wall Mount |
| Material | Stainless Steel |
| Manufacturers Part Number | S19224DCFW |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Galvanized Steel |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Bradley Corporation |
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Silver |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow coating |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Bradley Eye/Face Wash, Stainless Steel Bowl, Hinged Dust Cover |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| ADA Compliant | Yes |
| ANSI Certification | ANSI Z358.1 |