Bradley® Frost-Proof On-Site Portable Gravity-Fed Eyewash - S19-921H
Write a Review
|
Questions & Answers (0)
Product Description
Complies with ANSI Standard Z358.1-2009. Includes Wall-Mounting Bracket, Universal Identification Sign and Inspection Tag. Full, One-Year Limited Warranty.
Self-contained eyewash unit is ideal anywhere water supply is not available. Flushes eyes for 15 minutes at a minimum of 0.4 gallons/minute by using only 7 gallons of water. Transparent tank assembly lets you see at a glance when it's time to clean or refill the tank. Sturdy pedestal with hinged eyewash tray pulls down in one quick motion. Removable tank is inverted onto pedestal, piercing a liner. Stainless steel clamps hold tank to pedestal. When arm is pulled down, water flow is activated.
Insulated heater jacket thermostatically controls water in weather conditions down to -10°F (-23.33°C). LED indicator lights ensure proper operation of heaters. GREEN means power is ON. AMBER means heaters are in operation. RED means unit has malfunctioned. This will automatically shut the unit off. Pulling front strap down and away from unit activates eyewash. Uses standard 120VAC power cord.
Self-contained eyewash unit is ideal anywhere water supply is not available. Flushes eyes for 15 minutes at a minimum of 0.4 gallons/minute by using only 7 gallons of water. Transparent tank assembly lets you see at a glance when it's time to clean or refill the tank. Sturdy pedestal with hinged eyewash tray pulls down in one quick motion. Removable tank is inverted onto pedestal, piercing a liner. Stainless steel clamps hold tank to pedestal. When arm is pulled down, water flow is activated.
Insulated heater jacket thermostatically controls water in weather conditions down to -10°F (-23.33°C). LED indicator lights ensure proper operation of heaters. GREEN means power is ON. AMBER means heaters are in operation. RED means unit has malfunctioned. This will automatically shut the unit off. Pulling front strap down and away from unit activates eyewash. Uses standard 120VAC power cord.
PRICE
$2,904.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Weight (Empty) | 10 lbs |
| Weight (Full) | 60 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Yellow |
| Shelf Life | 120 Days |
| Mounting Location | Wall Mount |
| Capacity | 7 gal |
| Material | Polycarbonate |
| Description | Bradley Frost-Proof On-Site Portable Gravity-Fed Eyewash |
| Manufacturers Part Number | S19-921H |
| Eyewash Activation | Pull Down Arm |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |